Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C Charge and Sync Cable 3 ft. Black

  • Mfr # FAB-1032

  • Zoro # G615500145


product price: $17.59
/ea
Sold in multiples of 4 for $70.36

Key Features

Overall Length
1.1 in
Width
2.5 in
Depth
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAB-1032
Zoro #
G615500145
UPC #
843518077351
Country of Origin
China

Dimensions

Overall Length
1.1 in
Width
2.5 in
Depth
5.5 in

Description

Brand Compatibility: Universal *Brand Name: Fabcordz *Cable Length: 3 *Color: Black *Connector Type: USB-C *Product Type: Charge and Sync Cable *Sub Brand: *Packaging Type: Boxed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.