This item is Discontinued.

Fabenco Pivoting Mezz Gate, 42 inx113 in MZ14-113

This item is Discontinued.

Fabenco

Pivoting Mezz Gate, 42 inx113 in (Discontinued)

Mfr # MZ14-113
Zoro # G3456218
Country of Origin United States
Category Mezzanines
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MZ14-113
Zoro #
G3456218
UPC #
-
Country of Origin
United States

Dimensions

Opening Width
9 to 10 ft
Height
42"
Open Height
81 5/8 in
Overall Height
42 in
Gate Height
42 in
Overall Width
113 in

Details

Item
Mezzanine Safety Gate
Finish
Galvanized
Material
Carbon Steel
Includes
Hardware Pack
Mounting Location
Floor Mount
Operation
Manual
Standards
ANSI, IBC, OSHA
Safety Guard Finish
Carbon Steel Galvanized
Product Type
Pivoting Mezzanine Gate
Includes Bollards
No
Gate Material
Steel
Number of Anchor Points
8
Post Material
Steel
Safety Controls
Hold
Includes Lock
No
Includes Safety Guard
Yes
Assembled
Unassembled
Lockable
No
Gate Color
Gray
Safety Guard Material
Steel
Includes Mounting Hardware
Yes
Post Finish
Carbon Steel Galvanized
Post Color
Carbon Steel Galvanized
Gate Finish
Galvanized
Includes Leveling Screws
No
Safety Guard Color
Carbon Steel Galvanized
Folding Gate
No

Description

Pivoting Mezzanine Gate, Manual, Gate Color Gray, Gate Material Steel, Gate Height 42 in, Gate Finish Galvanized, Post Color Carbon Steel Galvanized, Post Material Steel, Post Finish Carbon Steel Galvanized, Overall Height 42 in, Overall Width 113 in, Assembled Unassembled, Lockable No, Folding Gate No, Mounting Location Floor, Opening Width 9 to 10 ft, Safety Controls Hold, Safety Guard Color Carbon Steel Galvanized, Safety Guard Material Steel, Safety Guard Finish Carbon Steel Galvanized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.