This item is Discontinued.

Fabenco Pivoting Mezz Gate, 42"x64"Galvanized MZ14-64

This item is Discontinued.

Fabenco

Pivoting Mezz Gate, 42"x64"Galvanized (Discontinued)

Mfr # MZ14-64
Zoro # G3456227
Country of Origin United States
Category Mezzanines
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MZ14-64
Zoro #
G3456227
UPC #
-
Country of Origin
United States

Dimensions

Opening Width
5 1/2 ft
Height
42"
Gate Height
42 in
Overall Height
42 in
Open Height
81 5/8 in
Overall Width
64 in

Details

Item
Mezzanine Safety Gate
Finish
Galvanized
Material
Carbon Steel
Standards
ANSI, IBC, OSHA
Mounting Location
Floor Mount
Operation
Manual
Includes
Hardware Pack
Safety Guard Material
Steel
Includes Mounting Hardware
Yes
Lockable
No
Safety Guard Finish
Zinc-Plated
Includes Bollards
No
Safety Controls
Hold
Product Type
Pivoting Mezzanine Gate
Gate Material
Steel
Post Material
Steel
Post Finish
Zinc-Plated
Includes Leveling Screws
No
Includes Lock
No
Safety Guard Color
Galvanized
Gate Color
Galvanized
Gate Finish
Zinc-Plated
Number of Anchor Points
8
Includes Safety Guard
Yes
Folding Gate
No
Assembled
Unassembled
Post Color
Galvanized

Description

Pivoting Mezzanine Gate, Manual, Gate Color Galvanized, Gate Material Steel, Gate Height 42 in, Gate Finish Zinc-Plated, Post Color Galvanized, Post Material Steel, Post Finish Zinc-Plated, Overall Height 42 in, Overall Width 64 in, Assembled Unassembled, Lockable No, Folding Gate No, Mounting Location Floor, Opening Width 5 1/2 ft, Safety Controls Hold, Safety Guard Color Galvanized, Safety Guard Material Steel, Safety Guard Finish Zinc-Plated, Includes Bollards No

Ratings & reviews