Shop Alternate Products
This Product is Discontinued
Zoro Select
Grade 5, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 70 PK (Discontinued)
Mfr # A01060.056.0375
Zoro # G0402529
This Product is Discontinued
Key Features
Hex Drive
Grade 5 Material Grade/Class
Hex Head
External Hex Drive
- System of Measurement Inch
- Thread Size 9/16"-18
- Fastener Length 3-3/4 in
- Head Width 0.8125 in
- Material Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.