Dowel Pin, SS, Plain, 3/4" dia. x 5" L, PK43 (Discontinued)
- Mfr # B51580.075.0500
- Zoro # G2101762
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B51580.075.0500
Zoro #
G2101762
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Diameter
3/4 in
Fastener Length
5 in
Pin Dia.
0.75 in
Details
Pin Item
Dowel Pin
System of Measurement
Inch
Dowel Pin Style
Unhardened Ground
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Item
Dowel Pin
Description
Dowel Pin, System of Measurement Inch, Nominal Diameter 3/4 in, Package Quantity 43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.