Zoro Homepage

CAD Viewer & Download Files

Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 23/64 in Ht, 100 PK

  • Mfr # U12423.031.0001

  • Zoro # G9009253

CAD Available

product price: $6.15
/pk 100, $0.06/ea

Key Features

CAD Drawing
Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U12423.031.0001
Zoro #
G9009253
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Hex Height
23/64 in
Hex Width
1/2 in
Dia./Thread Size
5/16"-18
Nut Height
23/64 in
Width Across Flats
1/2 in

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 5/16 In.-18, Hex Width 1/2 in, Hex Height 17/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B68 to C32, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.