Shop Alternate Products
This Product is Discontinued
Zoro Select
Class 8.8, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 150 PK (Discontinued)
Mfr # L01010.140.0040
Zoro # G5670771
Free Shipping & Returns
This Product is Discontinued
Key Features
Hex Drive
Class 8.8 Material Grade/Class
Hex Head
External Hex Drive
- System of Measurement Metric
- Thread Size M14-2.00
- Fastener Length 40 mm
- Head Width 21 mm
- Material Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.