Zoro Select
M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK
Mfr # M07160.080.0050
Zoro # G0304337
original price:
$26.19
30% off
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 50 mm
- Screw Head Type Cylindrical
- Drive Size 6 mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (71406)
- PERFORM TOOL Snap Ring External Retaining Ring Assortment, Steel, 300 Pieces, 18 Sizes (W5212)
- ZORO SELECT Bilateral Key Stock, 12 in L, 3/16 in W, 3/16 in H, Brass (WWG060187018712)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0062)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 50 PK (U51050.037.0075)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 10 PK (U07000.062.0125)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07150.050.0025)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07400.030.0008)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M4C10KCS)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 75 mm Length, 10 PK (M07000.160.0075)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 5 PK (75975)
- Zoro Select Socket Head Cap Screws