Zoro Select
O-Ring, Dash 376, Viton, 0.21 In.
Mfr # U38871.018.0975
Zoro # G1921367
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 376
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Narrow Stile Mortise Keypad Trim (E3066MKNL-626-41)
- RICHELIEU 2 716inch 62 mm Square Pocket Door Passage Pull, Bright Brass (17SBB10)
- STERLING SEAL & SUPPLY 209 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.209X1000)
- SAGINAW CONTROL & ENGINEERING Cam, ELJ Enclosures (SCE-112984)
- ZORO SELECT O-Ring, Buna N, Dash 129, 1-9/16, 1.755, PK25 (U38801.009.0156)
- ZORO SELECT O-Ring, Dash 118, EPDM, 0.1 In., PK25 (5JJW1)
- ZORO SELECT O-Ring, Viton, 24mm OD, PK25 (1RHT9)
- ZORO SELECT O-Ring, Dash 042, Viton, 0.07 In., PK10 (U38871.006.0325)
- ZORO SELECT O-Ring, Buna N, Dash 127, 1-7/8, 2.270, PK25 (U38801.009.0143)
- ZORO SELECT O-Ring, Viton, 6mm OD, PK25 (1RHN5)
- ZORO SELECT O-Ring, Dash 210, Viton, 0.13 In., PK25 (1CTC3)
- Zoro Select Individual & Bulk O-Rings