Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Thread Rolling Screw, M2 x 4 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive

  • Mfr # M67552.020.0004

  • Zoro # G2855124


product price: $15.19
/pk 25, $0.61/ea

Key Features

Pan Head
Torx Drive
Blunt Tip
System of Measurement
Metric
Screw Size
M2
Fastener Length
4 mm
Drive Size
T5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M67552.020.0004
Zoro #
G2855124
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
M2
Fastener Length
4 mm
Drive Size
T5
Head Dia.
0.1220 in to 0.1378 in
Head Height
0.0472 to 0.0551 in
Maximum Head Width
3.5 mm
Maximum Head Height
1.4 mm
Head and Washer Height
1.4 mm
Head Width
3.5 mm
Thread Size
M2x0.91

Details

System of Measurement
Metric
Head Type
Pan
Drive
Torx
Tip Type
Blunt
Material
Steel
Finish
Zinc-Plated
Materials for Use With
Thermoplastic
Item
Thread-Forming Screw
Meets/Exceeds
ANSI/ASME B18.6.3 and SAE J933, RoHS Compliant
Application
Fastening into Thermoplastic
Drive Type
Torx
Type
Thread-Forming Screw
Head Style
Pan
Pack Size
Small
Material Quality Standards
SAE J933
Thread Pitch
0.91 mm
Point
Miniature Thread Rolling
Dimensional Standards
ASME B18.6.3, SAE J933
Rockwell Hardness
Yes
RoHS Compliant
RoHS Compliant
Point Type
TT
For Use in Systems
Thermoplastics

Description

Thread-Forming Screw, Finish Zinc-Plated, Material Steel, Head Style Pan, Drive Star, Thread Size M2x0.91, Fastener Length 4 mm, Head Type Pan, Head and Washer Height 1.4 mm, Drive Size T5, Dimensional Standards ASME B18.6.3, SAE J933, Maximum Head Width 3.5 mm, Minimum Head Width Not Applicable, Maximum Head Height 1.4 mm, Minimum Head Height Not Applicable, System of Measurement Metric, For Use in Systems Thermoplastics, Head Height 1.4 mm, Head Width 3.5 mm, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.