Zoro Homepage
This item is Discontinued.
Zoro Select Spring Pin, LD Coiled, 1/4inx1-1/2in, PK10 U51432.025.0150

Spring Pin, LD Coiled, 1/4inx1-1/2in, PK10 (Discontinued)

  • Mfr # U51432.025.0150
  • Zoro # G2527981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51432.025.0150
Zoro #
G2527981
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/4 in
Fastener Length
1 1/2 in
Chamfer Length Reference
0.065 in
Fits Hole Dia. (Min.-Max.)
0.247-0.256 in
Overall Length
1-1/2"
Nominal Diameter
1/4 in
Actual Dia. (Min.-Max)
0.260-0.273 in
Chamfer Diameter
0.243 in

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Stainless Steel
Material Grade
420
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
3300
Item
Spring Pin
Material
420 Stainless Steel
Type
Light Duty Coiled
Meets
ASME B18.8.2

Description

Spring Pin, System of Measurement Inch, Material 420 Stainless Steel, Chamfer Diameter 0.243 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.