Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Greenware Cold Drink Cups, Old Fashioned, 9 oz, Clear, PK1000

  • Mfr # 9509100

  • Zoro # G4600475


product price: $145.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Disposable Foodware Pattern
Greenware
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
NatureWorks® Ingeo™ Biopolymer Resin
Type
Cold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9509100
Zoro #
G4600475
UPC #
49202011995
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Pattern
Greenware
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
NatureWorks® Ingeo™ Biopolymer Resin
Type
Cold
Capacity
9 oz
Color
Clear
For Use With
Fabri-Kal® LCG12/20, LCG12/20F, DLGC12/20, DLGC12/20NH
Features
Old-Fashioned Cup
Number of Cups Included
1000
Bio Based
No
Bpi Certified
No
Pattern
Greenware
Product Series
Greenware
Fsc Certified
No
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Compatible Manufacturer Lid Part Number
Fabri-Kal LCG12/20, LCG12/20F, DLGC12/20, DLGC12/20NH
Recyclable
No
Sfi Certified
No
Material
NatureWorks® Ingeo™ Biopolymer Resin
Compostable
No
Microwave Safe
No
Item
Cups
Hot or Cold Cup
Cold Cup

Description

Fabri-Kal® Greenware Cold Drink Cups, Old Fashioned, 9 oz, Clear, 1000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.