Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Greenware Cold Drink Cups, Squat, 12 oz to 14 oz, Clear, PK1000

  • Mfr # 9509104

  • Zoro # G4604851


product price: $185.99
/pk 1000, $0.19/ea
Free Shipping & Returns

Key Features

Disposable Foodware Pattern
Greenware
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
NatureWorks® Ingeo™ Biopolymer Resin
Type
Cold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9509104
Zoro #
G4604851
UPC #
49202012039
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Pattern
Greenware
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
NatureWorks® Ingeo™ Biopolymer Resin
Type
Cold
Capacity
12 oz to 14 oz
Color
Clear
For Use With
Fabri-Kal® Greenware® Cold Drink Cup Lids
Microwave Safe
No
Number of Cups Included
1000
Bio Based
No
Bpi Certified
No
Pattern
Greenware
Product Series
Greenware
Disposable Foodware Coating/Lining
Uncoated
Compostable
No
Material
NatureWorks® Ingeo™ Biopolymer Resin
Sfi Certified
No
Wrapped/Unwrapped
Unwrapped
Recyclable
No
Item
Cups
Fsc Certified
No
Hot or Cold Cup
Cold Cup
Compatible Manufacturer Lid Part Number
Fabri-Kal Greenware Cold Drink Cup Lids

Description

Fabri-Kal® Greenware Cold Drink Cups, Clear, 12 oz., 1000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.