Greenware Cold Drink Lids, Fits 16 oz to 24 oz Cup, Clear, 1000PK

  • Mfr # LKC1624F

  • Zoro # G810412748


product price: $61.15
/pk 1000, $0.06/ea

Key Features

Microwave Safe
No
Bpi Certified
No
Bio Based
No
Product Series
Greenware
Number of Cups Included
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKC1624F
Zoro #
G810412748
UPC #
-
Country of Origin
United States

Details

Microwave Safe
No
Bpi Certified
No
Bio Based
No
Product Series
Greenware
Number of Cups Included
1000
Hot or Cold Cup
Cold Cup Lids
Fsc Certified
No
Capacity
16 oz to 24 oz Cold Cups
Wrapped/Unwrapped
Unwrapped
Item
Cup Lids
Compostable
No
Lid Type
Cold Cup Lids
Color
Clear
Compatible Manufacturer Cup Part Number
Fabri-KalĀ® 9508067
Recyclable
No
Material
PET
Sfi Certified
No
Disposable Foodware Coating/Lining
Uncoated

Description

Cold drink lids made from all-natural corn-based material. Leak-resistant snap-fit feature.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.