Kal-Clear PET Cold Drink Cups, 12 oz to 14 oz, Clear, Squat, PK1000

  • Mfr # 9502053

  • Zoro # G903666362


product price:  $139.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Disposable Foodware Capacity
12 oz to 14 oz
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
PET
Capacity
12 oz to 14 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9502053
Zoro #
G903666362
UPC #
-
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Capacity
12 oz to 14 oz
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
PET
Capacity
12 oz to 14 oz
Green Certification or Other Recognition
FDA Good Manufacturing Practices
For Use With
Fabri-Kal® LKC/DLKC Series of Lids
Features
Squat
Microwave Safe
No
Number of Cups Included
1000
Bio Based
No
Bpi Certified
No
Product Series
Kal-Clear
Disposable Foodware Coating/Lining
Uncoated
Hot or Cold Cup
Cold Cup
Compostable
No
Compatible Manufacturer Lid Part Number
Fabri-Kal LKC/DLKC Series of Lids
Color
Clear
Sfi Certified
No
Recyclable
No
Material
Polyethylene Terephthalate (PET)
Fsc Certified
No
Wrapped/Unwrapped
Unwrapped
Item
Cups

Description

Kal-Clear—it's clearly tasteful. Premium cups keep it contained, without any hint of flavor or odor transfer. Smooth and consistent rolled rim for easy sipping. High-quality PET construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.