Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kal-Clear PET Cold Drink Cups, 16/18 oz, Clear, PK1000

  • Mfr # 9502055

  • Zoro # G7516348


product price: $188.99
/pk 1000, $0.19/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
PET
Type
Cold
Capacity
16 oz to 18 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9502055
Zoro #
G7516348
UPC #
49202000920
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
PET
Type
Cold
Capacity
16 oz to 18 oz
Color
Clear
Weight
38.021 lbs
For Use With
Fabri-Kal® LKC16/24, LKC16/24F, DLKC16/24, DLKC16/24NH, DLKC16/24S, DLDE16/24S, DLDE16/24NH, DLDE16/24TNH, CI2, CI4
Product Series
Kal-Clear
Microwave Safe
No
Bpi Certified
No
Bio Based
No
Number of Cups Included
1000
Fsc Certified
No
Disposable Foodware Coating/Lining
Uncoated
Hot or Cold Cup
Cold Cup
Compostable
No
Compatible Manufacturer Lid Part Number
Fabri-Kal LKC16/24, LKC16/24F, DLKC16/24, DLKC16/24NH, DLKC16/24S, DLDE16/24S, DLDE16/24NH, DLDE16/24TNH, CI2, CI4
Wrapped/Unwrapped
Unwrapped
Sfi Certified
No
Material
Polyethylene Terephthalate (PET)
Item
Cups
Recyclable
No

Description

Fabri-Kal® Kal-Clear PET Cold Drink Cups, 16/18 oz, Clear, 50/Sleeve, 20 Sleeves/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.