Shop FABRI-KAL
See all product information
Create Account
Kal-Clear PET Cold Drink Cups, 7 oz, Plastic, Clear, 1000PK
Mfr # 000000000009505264
Zoro # G223333593
product price:Â $137.99
/pk 1000, $0.14/ea
Free Shipping & Returns
Key Features
Material
Polyethylene Terephthalate
Disposable Foodware Color
Clear
Disposable Foodware Capacity
7 oz
Type
Cold Cup
Capacity
7 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 000000000009505264
- Zoro #
- G223333593
- UPC #
- 49202003686
- Country of Origin
- United States
Details
- Material
- Polyethylene Terephthalate
- Disposable Foodware Color
- Clear
- Disposable Foodware Capacity
- 7 oz
- Type
- Cold Cup
- Capacity
- 7 oz
- Basic Foodware Material
- Polyethylene Terephthalate (PET)
- Color
- Clear
- Cup Type
- Cold Cup
Description
Kal-Clear-it's clearly tasteful. Premium cups keep liquids contained, without any hint of flavor or odor transfer. Smooth and consistent rolled rim for easy sipping. High-quality PET construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.