Kal-Clear/Nexclear Drink Cup Lids, Fits 9-10 oz Cold Cups, Clear, 2500PK

  • Mfr # 9508053

  • Zoro # G412921976


product price: $123.99
/pk 2500, $0.05/ea
Free Shipping & Returns

Key Features

Material
PET
Features
Flat Lid with X-Style Straw Slot and Flavor Buttons
Fits
9 oz to 10 oz Cold Cups
Bio Based
No
Number of Cups Included
2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9508053
Zoro #
G412921976
UPC #
-
Country of Origin
United States

Details

Material
PET
Features
Flat Lid with X-Style Straw Slot and Flavor Buttons
Fits
9 oz to 10 oz Cold Cups
Bio Based
No
Number of Cups Included
2500
Bpi Certified
No
Product Series
Kal-Clear
Capacity
9 oz to 10 oz Cold Cups
Fsc Certified
No
Item
Cup Lids
Hot or Cold Cup
Cold Cup Lids
Disposable Foodware Coating/Lining
Uncoated
Compostable
No
Wrapped/Unwrapped
Unwrapped
Recyclable
No
Lid Type
Cold Cup Lids
Microwave Safe
No
Sfi Certified
No
Material
PET
Color
Clear
Compatible Manufacturer Cup Part Number
Fabri-Kal® KC9T, KC10

Description

Versatile lid family works with both Fabri-Kal's Kal-Clear® and Nexclear® Drink Cups, helping to conserve storage space. One lid fits the four most popular Nexclear® sizes. Sturdy, clear lids are made from PET and allow easy beverage identification. Lids come in a wide range of sizes to fit virtually any application.


  • • Versatile lid family.
  • • One lid fits the four most popular Nexclear® sizes.
  • • Sturdy, clear PET lids.
  • • Excellent for virtually any application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.