Shop FABRI-KAL
See all product information
Create Account
Kal-Clear/Nexclear Drink Cup Lids, Squat Dome Lid with 1.75 in. Hole, Fits 32oz Cold Cups, Clear, 500PK
Mfr # 9508066
Zoro # G312922103
product price: $88.59
/pk 500, $0.18/eaKey Features
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Material
PET
Capacity
32 oz Cold Cups
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9508066
- Zoro #
- G312922103
- UPC #
- -
- Country of Origin
- United States
Details
- Disposable Foodware Coating/Lining
- Uncoated
- Wrapped/Unwrapped
- Unwrapped
- Microwave Safe
- No
- Material
- PET
- Capacity
- 32 oz Cold Cups
- Color
- Clear
- Features
- Squat Dome Lid with 1.75 in Hole
- Fits
- 32 oz Cold Cups
- Bio Based
- No
- Number of Cups Included
- 500
- Bpi Certified
- No
- Product Series
- Kal-Clear
- Fsc Certified
- No
- Item
- Cup Lids
- Compostable
- No
- Hot or Cold Cup
- Cold Cup Lids
- Sfi Certified
- No
- Material
- PET
- Lid Type
- Cold Cup Dome Lids
- Compatible Manufacturer Cup Part Number
- Fabri-Kal® Cold Cups KC32
- Recyclable
- No
- For Use With
- Fabri-Kal Cold Cups KC32; 32 oz Cold Cups
Description
Versatile lid family works with both Fabri-Kal's Kal-Clear® and Nexclear® Drink Cups, helping to conserve storage space. One lid fits the four most popular Nexclear® sizes. Sturdy, clear lids are made from PET and allow easy beverage identification. Lids come in a wide range of sizes to fit virtually any application.
- • Versatile lid family.
- • One lid fits the four most popular Nexclear® sizes.
- • Sturdy, clear PET lids.
- • Excellent for virtually any application.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.