Zoro Homepage

Portion Cup Lids, Fits 1 oz Squat Portion Cups, Clear, 2500PK

  • Mfr # 9500520

  • Zoro # G610412825


product price: $58.99
/pk 2500, $0.02/ea

Key Features

Color
Clear
Bpi Certified
No
Bio Based
No
Compatible Manufacturer Container Model Number
PC100S
Capacity
1 oz Squat Portion Cups
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9500520
Zoro #
G610412825
UPC #
-
Country of Origin
United States

Details

Color
Clear
Bpi Certified
No
Bio Based
No
Compatible Manufacturer Container Model Number
PC100S
Capacity
1 oz Squat Portion Cups
Closure Type
Lid
SFI Certified
No
FSC Certified
No
Recyclable
No
Compostable
No
Container Style
Portion Cup Lid
Container Shape
Round
Container Lid
Lid
Hinged Lid
No
Lid Type
Lid
Features
Recessed design
Item Weight
Standard
Material
Plastic
Item
Portion Cup Lids
Freezer Safe
No
For Use With
PC100S
Pattern
Solid
Microwave Safe
No

Description

Easily and economically include condiments and salad-dressings with to-go and delivery orders when you use these snug-fitting portion cup lids. High-quality construction minimizes the potential for flavor and odor transfer. Recessed design enables stable stacking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.