Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portion Cups, 2 oz, Clear, PK2500

  • Mfr # 9505195

  • Zoro # G4595340


product price: $56.99
/pk 2500, $0.02/ea

Key Features

Type
Portion
Capacity
2 oz
Material
Polystyrene (PS)
Color
Clear
Disposables Product Grouping
Portion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9505195
Zoro #
G4595340
UPC #
49202002825
Country of Origin
United States

Details

Type
Portion
Capacity
2 oz
Material
Polystyrene (PS)
Color
Clear
Disposables Product Grouping
Portion
Item
Portion Cups
Disposable Foodware Color
Clear
For Use With
9505195
Bio Based
No
Bpi Certified
No
Closure Type
Lid (Sold Separately)
Compatible Manufacturer Container Model Number
9505195
Recyclable
No
SFI Certified
No
Use Lid Number
9505195
Compostable
No
Container Shape
Round
Container Style
Portion Cup
Microwave Safe
No
Pattern
Solid
Number of Compartments
1
Hinged Lid
No
Item Weight
Standard
Features
Smooth-rolled rims
Freezer Safe
No
Interior Volume Capacity
2 oz
FSC Certified
No
For Use With
9505195

Description

Fabri-KalĀ® Portion Cups, 2 oz, Clear, 2500/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.