Zoro Homepage

Portion Cups, 2 oz, Plastic, Black, 2500PK

  • Mfr # 9505137

  • Zoro # G516451218


product price: $75.85
/pk 2500, $0.03/ea
Free Shipping & Returns

Key Features

Capacity
2 oz
Basic Foodware Material
Plastic
Color
Black
Cup Type
Portion Cup
Material
Polystyrene (PS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9505137
Zoro #
G516451218
UPC #
-
Country of Origin
United States

Details

Capacity
2 oz
Basic Foodware Material
Plastic
Color
Black
Cup Type
Portion Cup
Material
Polystyrene (PS)
Item
Portion Cups

Description

Ramekin-design portion cups allow you to elegantly present condiments and sauces with your to-go and carry-out orders. Thick construction eliminates the potential for flavor and odor transfer. Smooth-rolled rims simplify dipping and pouring. Recessed, easy-stack lids sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.