
Recycleware Round Deli Container Lids, Clear, Plastic, 500PK
Mfr # LRDOF
Zoro # G512884805
product price: $96.89
/pk 500, $0.19/ea
Free Shipping & Returns
Key Features
Type
Lid
Material
RPET
Features
Leak-resistant
Bpi Certified
No
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRDOF
Zoro #
G512884805
UPC #
-
Country of Origin
United States
Dimensions
Height
0.6 in
Diameter
4.8 in
Description
Made from 50% post-consumer recycled PCR PET plastic bottles. Durable and leak-resistant. Stylish and crystal-clear for complete product visibility. Paired with Recycleware Deli Containers, provides a snap fit lid application and removal. Printable lid provides strong branding opportunity. One plug-fit lid fits the five most common Recycleware Deli Containers.
- Made from 50% post-consumer recycled (PCR) PET plastic bottles.
- Durable and leak-resistant.
- Stylish and crystal-clear for complete product visibility.
- Paired with Recycleware® Deli Containers, provides a snap fit lid application and removal.
- Printable lid provides strong branding opportunity.
- One plug-fit lid fits the five most common Recycleware® Deli Containers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.