Zoro Homepage

RK Ribbed Cold Drink Cups, 10 oz, Clear, 2500PK

  • Mfr # 9508026

  • Zoro # G610413327


product price: $167.99
/pk 2500, $0.07/ea
Free Shipping & Returns

Key Features

Microwave Safe
No
Bpi Certified
No
Product Series
RK
Bio Based
No
Number of Cups Included
2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9508026
Zoro #
G610413327
UPC #
-
Country of Origin
United States

Details

Microwave Safe
No
Bpi Certified
No
Product Series
RK
Bio Based
No
Number of Cups Included
2500
Disposable Foodware Coating/Lining
Uncoated
Hot or Cold Cup
Cold Cup
Fsc Certified
No
Capacity
10 oz
Wrapped/Unwrapped
Unwrapped
Compatible Manufacturer Lid Part Number
9508026
Recyclable
No
Item
Cups
Material
Polystyrene (PS)
Compostable
No
Sfi Certified
No
Color
Clear

Description

Lightweight plastic cups feature attractive, strength-enhancing sidewall ribbing. Embossed capacity marks enable quick, accurate and consistent fountain filling. Printable surface provides opportunities for custom branding and fill identification. High-quality polystyrene construction eliminates the potential for flavor and odor transfer. Smooth-rolled rims accommodate lid-free sipping. Leak-resistant, snap-tight lids sold separately, unless otherwise noted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.