Zoro Homepage

RK Ribbed Cold Drink Cups, 16oz, Translucent, PK1000

  • Mfr # 9508032

  • Zoro # G4589530


product price: $121.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Translucent
Disposables Product Grouping
Cold
Material
Polystyrene
Type
Cold
Color
Translucent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9508032
Zoro #
G4589530
UPC #
49202008162
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Color
Translucent
Disposables Product Grouping
Cold
Material
Polystyrene
Type
Cold
Capacity
16 oz
Color
Translucent
Features
Horizontal Sidewall Ribbing
For Use With
Fabri-Kal® LRK1620
Bio Based
No
Number of Cups Included
1000
Bpi Certified
No
Product Series
RK
Fsc Certified
No
Hot or Cold Cup
Cold Cup
Microwave Safe
No
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Material
Polystyrene (PS)
Compatible Manufacturer Lid Part Number
Fabri-Kal LRK1620
Sfi Certified
No
Recyclable
No
Item
Cups
Compostable
No

Description

Fabri-Kal® RK Ribbed Cold Drink Cups, 16oz, Translucent, 50/Sleeve, 20 Sleeves/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.