Zoro Homepage

RK Ribbed Cold Drink Cups, 7 oz, Clear, PK2500

  • Mfr # 9508022

  • Zoro # G300929350


product price: $135.99
/pk 2500, $0.05/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
Polystyrene
Capacity
7 oz
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9508022
Zoro #
G300929350
UPC #
-
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
Polystyrene
Capacity
7 oz
Color
Clear
For Use With
Fabri-Kal® LRK7
Features
Horizontal Sidewall Ribbing
Bio Based
No
Product Series
RK
Number of Cups Included
2500
Hot or Cold Cup
Cold Cup
Fsc Certified
No
Bpi Certified
No
Item
Cups
Disposable Foodware Coating/Lining
Uncoated
Sfi Certified
No
Compostable
No
Material
Polystyrene (PS)
Microwave Safe
No
Compatible Manufacturer Lid Part Number
Fabri-Kal LRK7
Recyclable
No
Wrapped/Unwrapped
Unwrapped

Description

Lightweight plastic cups feature attractive, strength-enhancing sidewall ribbing. Embossed capacity marks enable quick, accurate and consistent fountain filling. Printable surface provides opportunities for custom branding and fill identification. High-quality polystyrene construction eliminates the potential for flavor and odor transfer. Smooth-rolled rims accommodate lid-free sipping. Leak-resistant, snap-tight lids (sold separately, unless otherwise noted).


  • • Attractive sidewall ribbing; lightweight yet super strong.
  • • Embossed capacity mark.
  • • Printable surface.
  • • Unsusceptible to flavor and odor transfer.
  • • Smooth-rolled rims.
  • • Leak-resistant, snap-tight lids (sold separately).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.