Zoro Homepage

RK Ribbed Cold Drink Cups, 9 oz, Clear, 2500PK

  • Mfr # 9508024

  • Zoro # G010413149


product price: $149.99
/pk 2500, $0.06/ea
Free Shipping & Returns

Key Features

Bio Based
No
Bpi Certified
No
Product Series
RK
Capacity
9 oz
Number of Cups Included
2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9508024
Zoro #
G010413149
UPC #
-
Country of Origin
United States

Details

Bio Based
No
Bpi Certified
No
Product Series
RK
Capacity
9 oz
Number of Cups Included
2500
Item
Cups
Disposable Foodware Coating/Lining
Uncoated
Color
Clear
Compatible Manufacturer Lid Part Number
9508024
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Hot or Cold Cup
Cold Cup
Fsc Certified
No
Material
Polystyrene (PS)
Recyclable
No
Sfi Certified
No
Compostable
No

Description

Lightweight plastic cups feature attractive, strength-enhancing sidewall ribbing. Embossed capacity marks enable quick, accurate and consistent fountain filling. Printable surface provides opportunities for custom branding and fill identification. High-quality polystyrene construction eliminates the potential for flavor and odor transfer. Smooth-rolled rims accommodate lid-free sipping. Leak-resistant, snap-tight lids sold separately, unless otherwise noted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.