Shop FABRICATION ENTERPRISES
See all product information
Create Account
10-1606 Cando Slim Wate Bar; Green
- Mfr # 10-1606
- Zoro # G203766663
product price:Â
$
83.15
/ea
Key Features
Height
36 in
Color
Green
Application
Gym
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-1606
- Zoro #
- G203766663
- UPC #
- 714905007001
- Country of Origin
- China
Dimensions
- Height
- 36 in
Details
- Color
- Green
- Item
- Weighted Bar
- Application
- Gym
Description
Features
- The color-coded CanDo Slim WaTE exercise bars come in weights ranging from 1 pound to 10 pounds
- CanDo bars are used in the supine, sitting, or standing position to increase strength and range-of-motion
- Also use to improve endurance, balance, and motor skills
- The bars are ideal for therapy, group classes, aerobics, yoga, and Pilates
- The Slim WaTE bars have a hangar end cap and anti-roll end cap
- Slim WaTE Bar
- Item Weight - 4 lbs.
- Color - Green
- Dimension - 36 x 2 x 2 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.