12-1027 Baseline Metal Absolute Plus Axis Goniometer; 9 in. Arms
- Mfr # 12-1027
- Zoro # G504084589
product price:Â
$
90.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12-1027
- Zoro #
- G504084589
- UPC #
- 714905021373
- Country of Origin
- China
Description
Features
- Baseline digital Absolute+Axis Goniometer - 180 Degree LCD scale - 9 in. Arms has integrated Absolute+Axis levels
- Powered by 1 x 9v battery, included
- The Absolute+Axis (AA) goniometer establishes a "true" vertical or horizontal to the start point of a measurement
- Many goniometric measurements require one arm of the goniometer to be positioned either horizontally or vertically
- The other arm is then lined-up with the patient's body part
- Until now, the practitioner had to "assume" or "eyeball" the vertical or horizontal position
- This interpolation is often incorrect and introduces measurement error
- The Absolute+Axis goniometer removes measurement variability and allows the practitioner to concentrate on correct placement of the other goniometer arm and the patient's body position
- Some measurements the AA goniometer is designed to improve are: shoulder and hip rotation (internal, external); cervical flexion, extension, rotation and side bending; hamstring flexibility; and active ROM
- Digital 180 Degree Range, 9 in. Arms, with AA
- Dimension - 11 x 1 x 2 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.