Shop DETECTO
Create Account
Digital Clinical Scale With Sonar Height Rod AC adapter And Welch Allyn CVSM & CSM
- Mfr # ICON-UWA
- Zoro # G524182562
product price:Â
$
2,480.99
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
- ICON-UWA
- Zoro #
- G524182562
- UPC #
- -
- Country of Origin
- China
Description
Features Capacity x Readability - 600 x 0.2 lbs. / 600-1000 x 0.5 lbs.. Platform Size - 17 W x 17 D x 1.5 H in.. Power - 12 AA size Alkaline batteries ( NOT include) OR AC adapter. Include AC adapter. Connectivity - Welch Allyn CVSM/CSM. Ports - 1 RS232 serial port and 1 USB-B port. Height Rod - Touchless sonar height rod. LCD - 0.9 in. H LCD digits.