24-8653L Hatch Edema Glove - Full Finger Over The Wrist; Left - Large

  • Mfr # 24-8653L
  • Zoro # G303951709
product price: 
$
30.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24-8653L
Zoro #
G303951709
UPC #
714905100030
Country of Origin
China

Description

Hatch Edema Glove - Full Finger Over The Wrist

Hatch Edema Glove is a full-finger, over-the-wrist length that provide gentle compression to help control edema. The glove features gentle, soft tissue compression to help reduce swelling to minimize hypertrophic scarring from burns and other traumatic injuries. It is made of medical grade soft compression Lycra sewn with outside seams for increased comfort. The latex-free material is comfortable, able to be worn for as long as needed. With an improved design and Gunn-cut style, the glove is economical and offers a better.fit to provide users with the best experience possible. One glove included for the left hand in size large.

Specifications
  • Size: Large
  • Hand: Left
  • Dimension: 4" x 2" x 10"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.