24-8663R Hatch Edema Glove - 0.75 in. Finger Over The Wrist; Right - Large

  • Mfr # 24-8663R
  • Zoro # G203951731
product price: 
$
30.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
24-8663R
Zoro #
G203951731
UPC #
714905100122
Country of Origin
China

Description

Hatch Edema Glove - 0.75 in. Finger Over The Wrist

Hatch Edema Glove is an open-finger, over-the-wrist length that provide gentle compression to help control edema. The glove features gentle, soft tissue compression to help reduce swelling to minimize hypertrophic scarring from burns and other traumatic injuries. It is made of medical grade soft compression Lycra sewn with outside seams for increased comfort. The latex-free material is comfortable, able to be worn for as long as needed. With an improved design and Gunn-cut style, the glove is economical and offers a better.fit to provide users with the best experience possible. One glove included for the right hand in size large.

Specifications
  • Size: Large
  • Hand: Right
  • Dimension: 4" x 2" x 8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews