30-1780 15.7 x 35.4 in. Cando Roll
- Mfr # 30-1780
- Zoro # G003899158
Key Features
Specifications
Details
- MFR #
- 30-1780
- Zoro #
- G003899158
- UPC #
- -
- Country of Origin
- China
- Color
- Yellow
- Item
- Exercise Roller
- Mounting Type
- Floor Standing
Description
Maintaining our fitness makes us even more confident, happy and helps to leads a healthy life. We encourage wellness by making available a diverse range of physical therapy and occupational therapy products. Our products are used in hospitals, clinics, fitness centers, professionals and individuals. We care for our clients and their requirements and want them to be satisfied with the best, safe and reliable products at affordable price.
The CanDo inflatable straight roll only moves in a side-to-side manner making it easier to use than the standard inflatable ball. In addition, the added length of the roll makes it possible to have a friend or a therapist sit on or straddle the roll with you. Supports up to 300 pounds. Straight Roll - Yellow - 16" Dia x 35" L (40 cm Dia x 90 cm L)
Features- CanDo Roll
- Size: 15.7 x 35.4 in.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.