30-1792 Cando Plastic Mobile Ball Chair with Back with Arms; Adult - 50 cm Ball

  • Mfr # 30-1792
  • Zoro # G303708143
product price: 
$
139.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Includes
Removable Back, 55 cm Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30-1792
Zoro #
G303708143
UPC #
-
Country of Origin
China

Details

Material
Plastic
Item
Exercise Ball Chair
Includes
Removable Back, 55 cm Ball

Description

Maintaining our fitness makes us even more confident, happy and helps to leads a healthy life. We encourage wellness by making available a diverse range of physical therapy and occupational therapy products. Our products are used in hospitals, clinics, fitness centers, professionals and individuals. We care for our clients and their requirements and want them to be satisfied with the best, safe and reliable products at affordable price.

CanDo plastic ball chair includes either a 55 cm (adult) or 35 cm (child) inflatable exercise ball and chair base. The mobile ergonomic seating systems combine the benefits of ball therapy with the convenience of a chair base. Ball held securely in place by the base. Casters glide on carpet or hard surfaces. Light assembly required. Plastic - Mobile - with Back - Adult Size - with 22" Ball

Features
  • CanDo Plastic Mobile Ball Chair with Back with Arms, Adult

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews