30-1892 21.7 in. Cando Feet-Ball Inflatable Ball; Orange
- Mfr # 30-1892
- Zoro # G803708346
Key Features
Specifications
Details
- MFR #
- 30-1892
- Zoro #
- G803708346
- UPC #
- 714905011398
- Country of Origin
- China
- Color
- Orange
- Item
- Exercise Ball
- Mounting Type
- Floor Standing
Description
Maintaining our fitness makes us even more confident, happy and helps to leads a healthy life. We encourage wellness by making available a diverse range of physical therapy and occupational therapy products. Our products are used in hospitals, clinics, fitness centers, professionals and individuals. We care for our clients and their requirements and want them to be satisfied with the best, safe and reliable products at affordable price.
Unique inflatable ball has stabilizing "feet" that keep the ball from rolling when not in use. When in use the weight of the person makes the "feet" retract into the ball so it can function like any other inflatable exercise ball. Non-slip surface is ribbed for extra security. "Under" inflate to give a soft, mushy feel or fully inflate for a firm, bouncy feel. Ball can support up to 300 pounds. Comes in a polybag. Ball - with Stability Feet - Orange - 22" (55 cm)
Features- Cando Feet-Ball Inflatable Ball
- Color: Orange
- Size: 21.7 in.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.