
3B Anatomical Model - Phil The Physiological Skeleton on Roller Stand
Mfr # 951428
Zoro # G905488108
product price: $3,440.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
951428
Zoro #
G905488108
UPC #
-
Country of Origin
Germany
Description
3b anatomical model - phil the physiological skeleton on roller stand phil is a full-size skeleton with joint system model. Demonstrate internal and external rotation of the limbs and show how the knee and elbow joints move and stretch. The flexible spine can make natural movements (lateral bend, movement and stretching, rotation). The hand bones of this skeleton model have been assembled on wire to show their natural position. The flexible assembly of the foot bones makes them maneuverable. The shoulder blades twist when the arms are raised. Even the low level of maneuverability of the sacroiliac joint and the sacrococcygeal symphysis can be demonstrated. Used in hospitals, schools, universities, and laboratories. The skeleton is ideal for active use in teaching and demonstrations. The skeleton is on a metal hanging roller stand (painted white). Measures at: 75.8" and 21.1 lb. features: 3 part skull individually inserted teeth removable arms and legs natural cast transparent dust cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.