Shop FABRICATION ENTERPRISES

60-1210 8 oz Vacuum Feeding Cup

  • Mfr # 60-1210
  • Zoro # G503991277

product price: 
$
26.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60-1210
Zoro #
G503991277
UPC #
743000000000
Country of Origin
China

Description

Permits dribble-free drinking without raising head. The mouthpiece is large enough to use with straw. Graduated at 4, 6, and 8 oz. ; Dishwasher and autoclave safe.

Specifications
  • Capacity: 8 oz
  • Dimension: 3" x 3" x 6"
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.