77-0009 ADC Adtemp Flex-Tip 10 Second Digital Thermometer

  • Mfr # 77-0009
  • Zoro # G904131678
product price: 
$
28.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
77-0009
Zoro #
G904131678
UPC #
634782064525
Country of Origin
China

Description

The adtemp 415 digital thermometer is a quick-read digital thermometer stick that features a flexible tip for patient safety. The quick-read system will give a measurement in 10-15 seconds. An audible tone is sounded when measurement is completed. This thermometer also has a large display and a last-reading memory. It operates on an included 1.55V coin-type battery and also includes a scabbard-type storage case and five probe sheaths.

Specifications
  • Weight: 0.08 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews