Shop TAYLOR

Precision Mini Stick On Thermometer 5380

  • Mfr # 5380
  • Zoro # G004136580

product price: 
$
20.55
/ea

Key Features

Features
Wall Mountable
Scale Color
Yellow
Application
Fahrenheit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5380
Zoro #
G004136580
UPC #
77784053805
Country of Origin
China
Item
Analog Thermometer
Features
Wall Mountable
Scale Color
Yellow
Application
Fahrenheit

Description

  • "Maxi" visibility from minimum area
  • Range is -40F to 120F in 5F divisions
  • Double faced adhesive tape, included, allows ready mounting to outside window surface for easy indoor viewing
  • Can also be back mounted on any surface for use as a wall thermometer
  • Only 1-.75" in diameter with yellow face
  • White
  • Carded
  • Length: 1
  • Width: 6
  • Height: 3.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.