
Baseline Digital LCD Gauge Push-Pull Dynamometer, 500 lb. Capacity
Mfr # 12-0387
Zoro # G905667640
product price: $2,310.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12-0387
Zoro #
G905667640
UPC #
714905014160
Country of Origin
United States
Description
Baseline digital lcd gauge push-pull dynamometer, 500 lb. Capacity the baseline hydraulic push-pull dynamometer has a 500 pound capacity. Lcd gauge features electronic zero calibration system, max clear button, toggle maximum and current read-out, lb / kg toggle, 2 aaa batteries (included). Dynamometer is perfect for muscle strength measurement, job task analysis and functional capacity evaluation (fce). The dynamometer is lightweight and portable. The dynamometer is packaged with 3 push pads (padded curved, padded straight, and circular), 1 pull hook and 1 snap-lock hook. Can be used with lift platform (sold separately) to conduct muscle strength and functional capacity tests. Compatible with baseline single and dual grip handles (sold separately). The strength reading can be viewed as pounds or kilograms. Ce certified. Comes in a protective carrying case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.