Zoro Homepage

CanDo Black Composite Foam Roller, Half-Round, 6" Dia. x 18"L

  • Mfr # 30-2292

  • Zoro # G305658866


product price: $21.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-2292
Zoro #
G305658866
UPC #
714905063236
Country of Origin
United States

Description

Cando black composite foam roller, half-round, 6" dia. X 18"l molded composite foam rollers are perfect for positioning, balance, postural and muscle re-education, spinal stabilization, body awareness and coordination, and ranging and strengthening activities. Round rollers offer progressive exercise sequences - user can graduate from an easier (smaller diameter) to a more difficult (larger diameter) roller. Half round roller is a great tool for ankle stretching and knee rehabilitation. Diameter refers to the width of the half-round profile. The molded rollers are strong enough to be used by large adults and active children. Foam rollers are available in 36", 18" and 12" lengths with either a round (circular) or half-round (semi-circular) profile. This line of rollers is available in black. The molded composite foam rollers are more firm than the polyethylene roller and are rugged.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.