CanDo BowTie Tubing Exerciser, Full Body Set -14", 22", 30"), Yellow, 3/Set

  • Mfr # 1436043

  • Zoro # G905489525


product price:  $61.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1436043
Zoro #
G905489525
UPC #
-
Country of Origin
China

Description

Cando bowtie tubing exerciser, full body set -14", 22", 30"), yellow, 3/set lightweight, compact and portable, the tubing exerciser helps perform strengthening and conditioning workouts on-the-go, even in your hotel room!! two permanent foam covered rigid handles give the exerciser comfort and a firm grasp. Cando is licensed to use the thera-band color sequence so resistance level is easily identified. The bowtie exerciser is available in 7 levels of resistance for progressive exercise and 3 lengths to accommodate different needs. Levels range in order of strength from least to greatest resistance: tan, yellow, red, green, blue, black, silver. Length represents length of tubing from end to end when unit is laid flat and is taut. Cando low powder exercise tubing is made of natural rubber latex, which may cause allergic reactions. 3 piece set: 14", 22", 30", yellow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.