
CanDo Exercise Band Loop Exerciser, 3 Size Set -10", 15", 30"), 5 Color Set
Mfr # 1442618
Zoro # G105608528
product price: $140.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1442618
Zoro #
G105608528
UPC #
714905042972
Country of Origin
Sri Lanka
Description
Cando exercise band loop exerciser, 3 size set -10", 15", 30"), 5 color set 3-size exercise loop set. Includes 10", 15" and 30" long exercise loops. Loops are equivalent to 20", 30" and 60" respectively of flat band cut and tied in a knot. Loops are 3" wide. Convenient pre-formed loop is made of high quality latex exercise band. Loops arrive ready-to-use, you do not have to cut and tie it before performing exercises!! 10" loop is sized for upper body, 20" loop is sized for lower body, and 30" long loop is specially sized for full body exercises. 3-piece set -10", 15", 30"), -1 per set: yellow, red, green, blue, black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.