Zoro Homepage

CanDo Exercise Band Loop Exerciser, 3 Size Set -10", 15", 30"), Yellow

  • Mfr # 1439696

  • Zoro # G105574571


product price: $24.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1439696
Zoro #
G105574571
UPC #
714905032560
Country of Origin
Sri Lanka

Description

Cando exercise band loop exerciser, 3 size set -10", 15", 30"), yellow 3-size exercise loop set. Includes 10", 15" and 30" long exercise loops. Loops are equivalent to 20", 30" and 60" respectively of flat band cut and tied in a knot. Loops are 3" wide. Convenient pre-formed loop is made of high quality latex exercise band. Loops arrive ready-to-use, you do not have to cut and tie it before performing exercises!! 10" loop is sized for upper body, 20" loop is sized for lower body, and 30" long loop is specially sized for full body exercises. 3 piece set -10",15",30"), yellow - x-light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.