
CanDo Exercise Tubing with Handles, Full Body Set -18", 36", 48"), 5 Color Set
Mfr # 1435313
Zoro # G005574848
product price:Â $399.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1435313
Zoro #
G005574848
UPC #
714905055859
Country of Origin
China
Description
Cando exercise tubing with handles, full body set -18", 36", 48"), 5 color set lightweight, compact and portable, the tubing exerciser helps perform strengthening and conditioning workouts on-the-go, even in your hotel room!! two permanent foam covered rigid handles give the exerciser comfort and a firm grasp. Cando is licensed to use the thera-band color sequence so resistance level is easily identified. The tubing with handles exerciser is available in 7 levels of resistance for progressive exercise and 3 lengths to accommodate different needs. Levels range in order of strength from least to greatest resistance: tan, yellow, red, green, blue, black, silver. Length represents length of tubing from end to end when unit is laid flat and is taut. Cando low powder exercise tubing is made of natural rubber latex, which may cause allergic reactions. 3 piece full body sets -18", 36", 48"), -1 per set: yellow, red, green, blue, black).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.