Zoro Homepage

CanDo Hand Exercise Web, Latex Free, 7" Diameter, Red, Light

  • Mfr # 10-0882

  • Zoro # G705489084


product price: $55.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-0882
Zoro #
G705489084
UPC #
714905009166
Country of Origin
Sri Lanka

Description

Cando hand exercise web, latex free, 7" diameter, red, light cando hand therapy exercise web is used in hand therapy for flexion, extension, opposition, and supination exercises. Resistance may be modified by adjusting the hand position, depth of finger insertion, or by moving to a different resistance (color) web. The cando exercise web is available in both the standard 14 inch diameter size and the small 7 inch diameter size in no-latex formulation. Latex free - 7" diameter - red - light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.