Zoro Homepage

CanDo Inflatable Vestibular Seating/Standing Disc, 35 cm (14"), Red

  • Mfr # 30-1870R

  • Zoro # G205657006


product price: $53.49
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
30-1870R
Zoro #
G205657006
UPC #
714905000644
Country of Origin
China

Description

Cando inflatable vestibular seating/standing disc, 35 cm (14"), red cando inflatable vestibular disc mimics the movement and shape of an inflatable ball when used on any seat. Use it on the floor as a standing disc for balance training, proprioception and strengthening of the lower extremities. Each disc has one nubby side for tactile feedback and stimulation, and one flat side. Disc inflates and deflates with standard pump. Vary the inflation level to change the level of vestibular challenge. Available in 5 colors for aesthetic purposes and two sizes: 14" (35 cm) and 24" (60 cm). 14" (35 cm) diameter - red.