CanDo Low Powder Exercise Band PEP Pack, 4' Band, Easy - Yellow, Red, Green

  • Mfr # 1234796

  • Zoro # G305488715


product price: $22.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1234796
Zoro #
G305488715
UPC #
714905004987
Country of Origin
Malaysia

Description

Cando low powder exercise band pep pack, 4' band, easy - yellow, red, green the cando low-powder exercise band pep pack can be used for a progressive resistance exercise program. Each pep pack comes with three different 4-foot bands and an illustrated instruction/exercise chart. Each exerciser is packaged in a polybag. Simply remove exercise band from polybag and it is ready to use. Cando high quality latex resistive exercise band has been used in clinics for rehabilitation, conditioning and training since 1987. It has become a staple of many physical therapy programs. Cando exercise band is an economic solution for upper and lower body exercise. It is lightweight, portable and durable. Effective when used alone, or with handles and anchors. Cando is licensed to use the thera-band color sequence so resistance level is easily identified. Levels range in order of strength from least to greatest resistance: tan, yellow, red, green, blue, black, silver, gold. Uniform width - each band is 5" wide. Cando low powder exercise band is made of natural rubber latex, which may cause allergic reactions. For those with latex sensitivities, there are latex-free alternative offerings of cando exercise band. Low powder exercise band pep pack - easy with yellow, red and green band.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.