CanDo Low Powder Pre-Cut Exercise Band, 48L Strips, Box of 40, 5 Color Set

  • Mfr # 1223108

  • Zoro # G505489659


product price:  $749.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1223108
Zoro #
G505489659
UPC #
714905002983
Country of Origin
Malaysia

Description

Cando low powder pre-cut exercise band, 48"l strips, box of 40, 5 color set cando resistive band exerciser is packaged in a polybag. Simply remove exercise band from polybag and it is ready to use. Cando high quality latex resistive exercise band has been used in clinics for rehabilitation, conditioning and training since 1987. It has become a well known staple of many physical therapy programs. Cando exercise band is an economic solution for upper and lower body exercise. Lightweight, compact and portable. Durable. Effective when used alone, or with handles and anchors. Color-coded according to the exercise band's resistance. Cando is licensed to use the thera-band color sequence so resistance level is easily identified. Available in 8 levels of resistance for progressive exercise. Levels range in order of resistance from least to greatest resistance: tan, yellow, red, green, blue, black, silver, gold. Uniform width - each band is 5" wide. Cando low powder exercise band is made of natural rubber latex, which may cause allergic reactions. For those with latex sensitivities, there are latex-free alternative offerings of cando exercise band. Boxes of 40 - 4' l, 5 piece set -1 each: yellow, red, green, blue, black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.