Zoro Homepage

CanDo Perf 100 Low Powder Exercise Band, Yellow, 100 yd Roll, 1 Roll/Box

  • Mfr # 1202288

  • Zoro # G205663786


product price: $339.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1202288
Zoro #
G205663786
UPC #
714905022219
Country of Origin
Malaysia

Description

Cando perf 100 low powder exercise band, yellow, 100 yd roll, 1 roll/box cando perf 100 economic bulk size roll is the best value for large clinics. The cando perf 100 offers a true 100 yard roll of exercise band in a convenient dispenser box. The band is perforated every 5 feet. There are 60 5-foot exercisers in each roll. To prepare exercise band for use simply pull 5 foot length from dispenser box and separate perforation line by hand. No scissors are needed cando high quality latex resistive exercise band has been used in clinics for rehabilitation, conditioning and training since 1987. It has become a well known staple of many physical therapy programs. Cando exercise band is an economic solution for upper and lower body exercise. Lightweight, compact and portable. Durable. Effective when used alone, or with handles and anchors. Color-coded according to the exercise band's resistance. Cando is licensed to use the thera-band color sequence so resistance level is easily identified. Available in 8 levels of resistance for progressive exercise. Levels range in order of strength from least to greatest resistance: tan, yellow, red, green, blue, black, silver, gold. Uniform width - each band is 5" wide. Cando low powder exercise band is made of natural rubber latex, which may cause allergic reactions. For those with latex sensitivities, there are latex-free alternative offerings of cando exercise band. 100 yard perf 100 roll - yellow - x-light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.